Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 NPS HOSE NOZZLE

  • Mfr # BN076

  • Zoro # G216501657


product price: $15.89
/ea

Key Features

Length
6 in
Material
Cast Brass
Finish
Satin
Thread Type
NPSH (National Pipe Straight Hose)
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN076
Zoro #
G216501657
UPC #
746041334277
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Thread Size
3/4 in

Details

Material
Cast Brass
Finish
Satin
Thread Type
NPSH (National Pipe Straight Hose)
Max. Pressure
100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.