3/4in x 100ft, MSHA MINE SPRAY, SOLD IN 100 FOOT LENGTH INCREMENTS

  • Mfr # 4182-0075-100

  • Zoro # G216478089


product price:  $5.29
/ea
Sold in multiples of 100 for $529.00

Key Features

Reinforcement
2 Steel
Color
Yellow
Material Hose Tube Material
Styrene Butadiene Rubber (SBR)
Standards
MSHA Rating IC-84-42
Hose Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4182-0075-100
Zoro #
G216478089
UPC #
746041325688
Country of Origin
Türkiye

Dimensions

Hose Inside Dia.
3/4 in
Bend Radius
8.3 in
Hose Length
100 ft
Hose Outside Dia.
1.22 in

Details

Reinforcement
2 Steel
Color
Yellow
Material Hose Tube Material
Styrene Butadiene Rubber (SBR)
Standards
MSHA Rating IC-84-42
Temp. Range
-18 to +93 °C ( 0 to +200 °F )
Hose Color
Black
Hose Cover Material
Chloroprene Rubber (CR)
Max. Working Pressure (PSI)
1,000 psi @ 68° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.