3/4in X 100ft PVC FDA CLEAR, SPRING WIRE 100 PSI
Mfr # 4600-0750
Zoro # G416501440
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
Key Features
Length
100 ft
Color
Clear
Vacuum Rating
29 in Hg @ 68° F
Bend Radius
1.3 in
Tube Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4600-0750
Zoro #
G416501440
UPC #
746041328436
Country of Origin
Turkey
Dimensions
Length
100 ft
Bend Radius
1.3 in
Outside Dia.
1.06 in
Inside Dia.
3/4 in
Details
Color
Clear
Vacuum Rating
29 in Hg @ 68° F
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.