3/4in X 100ft, PVC SUCTION HOSE GREEN

  • Mfr # 4601-0750

  • Zoro # G916478112


product price: $1.29
/ea
Sold in multiples of 9 for $11.61

Key Features

Length
100 ft
Max. Pressure
100 psi
Tube Material
Polyvinyl Chloride (PVC)
Bend Radius
2 in
Outside Dia.
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4601-0750
Zoro #
G916478112
UPC #
746041328184
Country of Origin
Mexico

Dimensions

Length
100 ft
Bend Radius
2 in
Outside Dia.
0.95 in
Inside Dia.
3/4 in

Details

Max. Pressure
100 psi
Tube Material
Polyvinyl Chloride (PVC)
Vacuum Rating
28 in Hg @ 68° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.