3/4in X 150ft EPDM STEAM, RED 250 PSI WP

  • Mfr # 4816-0075-150

  • Zoro # G416478070


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Temp. Range
-40 to +206 °C ( -40 to +403 °F )
Hose Length
150 ft
Hose Color
Red
Bend Radius
9.45 in
Hose Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4816-0075-150
Zoro #
G416478070
UPC #
746041494629
Country of Origin
Turkey

Dimensions

Hose Length
150 ft
Bend Radius
9.45 in
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1.26 in

Details

Temp. Range
-40 to +206 °C ( -40 to +403 °F )
Hose Color
Red
Max. Working Pressure (PSI)
250 psi @ 68° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.