Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 X 1/4NPT NIP W COLLAR

  • Mfr # MS6-4

  • Zoro # G616501875


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Thread Size
1/4 in
Fitting Material
Plated Steel
Thread Type
NPT (National Pipe Thread)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS6-4
Zoro #
G616501875
UPC #
746041330606
Country of Origin
China

Dimensions

Thread Size
1/4 in

Details

Fitting Material
Plated Steel
Thread Type
NPT (National Pipe Thread)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.