3/8 X 3/8NPT NIP W COLLAR
Mfr # MS6-6
Zoro # G916501889
product price: $4.08
/eaSold in multiples of 3 for $12.24
Key Features
Thread Type
NPT (National Pipe Thread)
Fitting Material
Plated Steel
Thread Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS6-6
Zoro #
G916501889
UPC #
746041330620
Country of Origin
China
Dimensions
Thread Size
3/8 in
Details
Thread Type
NPT (National Pipe Thread)
Fitting Material
Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.