3/8X100 3000PSI BLACK WRAPPED, 3/8MNPTX3/8MSPT BR EE PRS WASH, SOLD IN 100 FOOT LENGTH INCREMENTS
- Mfr # 5823-06-100
- Zoro # G616504678
product price:Â
$
266.99
/ea
Sold in multiples of 100 for
$26,699.00
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/8 in
Temp. Range
-40 Degrees to 100 Degrees C (-40 Degrees to 212 Degrees F)
Max. Pressure
3,000 psi @ 68° F
Inner Material
Synthetic Rubber
Reinforcement Braids
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5823-06-100
- Zoro #
- G616504678
- UPC #
- 746041460600
- Country of Origin
- China
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 100 ft
Details
- Temp. Range
- -40 Degrees to 100 Degrees C (-40 Degrees to 212 Degrees F)
- Max. Pressure
- 3,000 psi @ 68° F
- Inner Material
- Synthetic Rubber
- Reinforcement Braids
- 1
- Design Factor
- 3:01
- Cover Material
- Synthetic Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.