3X4 A AL ADPT X F NPT
Mfr # A3040A
Zoro # G416491864
product price: $23.39
/eaKey Features
Size (In.)
3 x 4 in
Max. Pressure (PSI)
250 psi
Material of Construction
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3040A
Zoro #
G416491864
UPC #
746041330965
Country of Origin
China
Dimensions
Size (In.)
3 x 4 in
Details
Max. Pressure (PSI)
250 psi
Material of Construction
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.