Zoro Homepage

4 A AL ADAPTER X F NPT

  • Mfr # A400A

  • Zoro # G116491881


product price: $10.99
/ea

Key Features

Size (In.)
4 in
Material of Construction
Aluminum
Max. Pressure (PSI)
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team