Zoro Homepage

4 A SS ADAPTER X F NPT

  • Mfr # A400S

  • Zoro # G316492046


product price: $53.29
/ea

Key Features

Material of Construction
Steel
Max. Pressure (PSI)
250 psi
Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team