4 E BR ADAPTER X SHANK
Mfr # E400B
Zoro # G816491723
product price: $96.39
/ea
Free Shipping & Returns
Key Features
Max. Pressure (PSI)
100 psi
Material of Construction
Brass
Size (In.)
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E400B
Zoro #
G816491723
UPC #
746041333249
Country of Origin
China
Dimensions
Size (In.)
4 in
Details
Max. Pressure (PSI)
100 psi
Material of Construction
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.