Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 FEMALE SOCKET X FLANGE, ASA 150# DRILLING

  • Mfr # BFF400

  • Zoro # G516501616


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Type
Lock Pin Lever
Process Undergone
Galvanized
Industrial Type
Type B
Flange Outside Dia.
9 in
Dia. of Bolt Holes
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFF400
Zoro #
G516501616
UPC #
746041415679
Country of Origin
China

Dimensions

Flange Outside Dia.
9 in
Dia. of Bolt Holes
3/4 in
Dia. of Bolts
5/8 in
Size
4 in
Bolt Circle Dia.
7-1/2 in

Details

Type
Lock Pin Lever
Process Undergone
Galvanized
Industrial Type
Type B
O-Ring Material
Nitrile Butadiene Rubber (NBR)
Number of Bolts
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.