Zoro Homepage

4 FEMALE SOCKET X SHANK, WITH O RING GALVANIZED

  • Mfr # BFS400

  • Zoro # G816501484


product price: $52.15
/ea

Key Features

Type
Lock Pin Lever
Size
4 in
Process Undergone
Galvanized
Industrial Type
Type B
O-Ring Material
Nitrile Butadiene Rubber (NBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS400
Zoro #
G816501484
UPC #
746041334970
Country of Origin
China

Dimensions

Size
4 in

Details

Type
Lock Pin Lever
Process Undergone
Galvanized
Industrial Type
Type B
O-Ring Material
Nitrile Butadiene Rubber (NBR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.