4 PLY SANDBLAST, 1-1/4 X 2-5/32 X 200
Mfr # 4314-0125-200
Zoro # G116494646
product price: $9.99
/eaSold in multiples of 200 for $1,998.00
Key Features
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Max. Working Pressure (PSI)
150 psi @ 68° F
Hose Outside Dia.
2.16 in
Bend Radius
12.6 in
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4314-0125-200
Zoro #
G116494646
UPC #
746041325602
Country of Origin
Turkey
Dimensions
Hose Outside Dia.
2.16 in
Bend Radius
12.6 in
Hose Inside Dia.
1-1/4 in
Hose Length
200 ft
Details
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Max. Working Pressure (PSI)
150 psi @ 68° F
Hose Color
Black
Reinforcement
4
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Color
Black
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.