4 PLY SANDBLAST, 1 X 1-7/8 X 50

  • Mfr # 4314-0100-050

  • Zoro # G716494633


product price: $8.69
/ea
Sold in multiples of 50 for $434.50

Key Features

Color
Black
Max. Working Pressure (PSI)
150 psi @ 68° F
Reinforcement
4
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Bend Radius
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4314-0100-050
Zoro #
G716494633
UPC #
746041325558
Country of Origin
Turkey

Dimensions

Bend Radius
10 in
Hose Inside Dia.
1 in
Hose Outside Dia.
1.88 in
Hose Length
50 ft

Details

Color
Black
Max. Working Pressure (PSI)
150 psi @ 68° F
Reinforcement
4
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Hose Color
Black
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.