Shop JASON INDUSTRIAL
See all product information
Create Account
4 PLY WATER DISCHARGE RUBBER, 2 X 100
Mfr # 4354-0200-100
Zoro # G416478155
product price:Â $154.69
/ea
Sold in multiples of 2 for $309.38
Free Shipping & Returns
Key Features
Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
2 in
Outside Dia.
2.56 in
Max. Pressure
250 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4354-0200-100
Zoro #
G416478155
UPC #
746041325060
Country of Origin
Türkiye
Dimensions
Inside Dia.
2 in
Outside Dia.
2.56 in
Length
100 ft
Bend Radius
20 in
Details
Tube Material
Styrene Butadiene Rubber (SBR)
Max. Pressure
250 psi
Color
Black
Reinforcement
4 Synthetic Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.