Zoro Homepage

4 X 6 A AL ADPT X FNPT

  • Mfr # A4060A

  • Zoro # G016491981


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
250 psi
Material of Construction
Aluminum
Size (In.)
4 x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team