Shop JASON INDUSTRIAL
See all product information
Create Account
4in X 150ft RED CORRUGATED, PETRO SUCTION 150 PSI
- Mfr # 4421-0400-150
- Zoro # G816478113
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
4 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4421-0400-150
- Zoro #
- G816478113
- UPC #
- 746041497019
- Country of Origin
- Türkiye
- Color
- Red
Dimensions
- Inside Dia.
- 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.