5 NBR CG GASKET, BLACK
Mfr # S500N
Zoro # G116477779
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Pipe Size
5 in
Outside Dia.
5.938 in
Color
Black
Inside Dia.
4.875 in
Material of Construction
Nitrile Butadiene Rubber (NBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S500N
Zoro #
G116477779
UPC #
746041333874
Country of Origin
China
Dimensions
Pipe Size
5 in
Outside Dia.
5.938 in
Inside Dia.
4.875 in
Details
Color
Black
Material of Construction
Nitrile Butadiene Rubber (NBR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.