5/8in X 100ft PVC FDA CLEAR, SPRING WIRE 100 PSI

  • Mfr # 4600-0630

  • Zoro # G016501512


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Bend Radius
1.2 in
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
5/8 in
Length
100 ft
Outside Dia.
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4600-0630
Zoro #
G016501512
UPC #
746041328429
Country of Origin
Turkey

Dimensions

Bend Radius
1.2 in
Inside Dia.
5/8 in
Length
100 ft
Outside Dia.
0.9 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Vacuum Rating
29 in Hg @ 68° F
Max. Pressure
100 psi
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.