Zoro Homepage

6 A 316SS, ADAPTER X FEMALE NPT

  • Mfr # A600SS

  • Zoro # G516491948


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
6 in
Material of Construction
316 Stainless Steel
Max. Pressure (PSI)
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team