6 F 316SS, ADAPTER X MALE NPT
Mfr # F600SS
Zoro # G616492029
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Size (In.)
6 in
Max. Pressure (PSI)
75 psi
Material of Construction
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F600SS
Zoro #
G616492029
UPC #
746041342128
Country of Origin
China
Dimensions
Size (In.)
6 in
Details
Max. Pressure (PSI)
75 psi
Material of Construction
316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.