6 FEMALE SOCKET X SHANK, WITH O RING GALVANIZED
Mfr # BFS600
Zoro # G216501527
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Size
6 in
Type
Lock Pin Lever
Process Undergone
Galvanized
Industrial Type
Type B
O-Ring Material
Nitrile Butadiene Rubber (NBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFS600
Zoro #
G216501527
UPC #
746041334987
Country of Origin
China
Dimensions
Size
6 in
Details
Type
Lock Pin Lever
Process Undergone
Galvanized
Industrial Type
Type B
O-Ring Material
Nitrile Butadiene Rubber (NBR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.