6 MALE BALL X FLANGE, W LEVER ASA 150# DRILLING

  • Mfr # BMF600

  • Zoro # G616501776


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Type
Lock Pin Lever
Size
6 in
Dia. of Bolts
3/4 in
Process Undergone
Galvanized
Flange Outside Dia.
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMF600
Zoro #
G616501776
UPC #
746041415044
Country of Origin
China

Dimensions

Size
6 in
Dia. of Bolts
3/4 in
Flange Outside Dia.
11 in
Dia. of Bolt Holes
7/8 in
Bolt Circle Dia.
9-1/2 in

Details

Type
Lock Pin Lever
Process Undergone
Galvanized
Number of Bolts
8
Industrial Type
Type B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.