6 X 4 A AL ADPT X FNPT
Mfr # A6040A
Zoro # G716491991
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Max. Pressure (PSI)
250 psi
Material of Construction
Aluminum
Size (In.)
6 x 4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6040A
Zoro #
G716491991
UPC #
746041331054
Country of Origin
China
Dimensions
Size (In.)
6 x 4 in
Details
Max. Pressure (PSI)
250 psi
Material of Construction
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.