Shop JASON INDUSTRIAL
See all product information
Create Account
6in x 100ft 150psi YELLOW, NBR/PVC HD DISCHARGE
Mfr # 4358-0600-100
Zoro # G716477711
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
6 in
Max. Pressure
150 psi
Length
100 ft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4358-0600-100
Zoro #
G716477711
UPC #
746041326920
Country of Origin
Türkiye
Dimensions
Inside Dia.
6 in
Length
100 ft
Details
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Max. Pressure
150 psi
Color
Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.