Zoro Homepage

8 A AL ADAPTER X F NPT, INTER P-D K

  • Mfr # A800A

  • Zoro # G416491840


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
250 psi
Size (In.)
8 in
Material of Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team