Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 FEMALE SOCKET X SHANK, WITH O-RING GALVANIZED

  • Mfr # BFS800

  • Zoro # G516501470


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Size
8 in
Type
Lock Pin Lever
Process Undergone
Galvanized
O-Ring Material
Nitrile Butadiene Rubber (NBR)
Industrial Type
Type B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS800
Zoro #
G516501470
UPC #
746041334994
Country of Origin
China

Dimensions

Size
8 in

Details

Type
Lock Pin Lever
Process Undergone
Galvanized
O-Ring Material
Nitrile Butadiene Rubber (NBR)
Industrial Type
Type B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.