Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 GAVANIZED ASSEMBLY, MALE+FEMALE+LEVER+O-RING

  • Mfr # BGA800

  • Zoro # G116501887


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Type
Lock Pin Lever
Industrial Type
Type B
Size
8 in
Process Undergone
Galvanized
O-Ring Material
Nitrile Butadiene Rubber (NBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGA800
Zoro #
G116501887
UPC #
746041335090
Country of Origin
China

Dimensions

Size
8 in

Details

Type
Lock Pin Lever
Industrial Type
Type B
Process Undergone
Galvanized
O-Ring Material
Nitrile Butadiene Rubber (NBR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.