8 MALE BALL X FLANGE, W LEVER ASA 150# DRILLING
Mfr # BMF800
Zoro # G516501791
product price:Â $640.99
/ea
Free Shipping & Returns
Key Features
Type
Lock Pin Lever
Number of Bolts
8
Flange Outside Dia.
13-1/2 in
Dia. of Bolts
3/4 in
Size
8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BMF800
Zoro #
G516501791
UPC #
746041415051
Country of Origin
China
Dimensions
Flange Outside Dia.
13-1/2 in
Dia. of Bolts
3/4 in
Size
8 in
Dia. of Bolt Holes
7/8 in
Bolt Circle Dia.
11-3/4 in
Details
Type
Lock Pin Lever
Number of Bolts
8
Process Undergone
Galvanized
Industrial Type
Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.