8 X 20 300PSIWP PETROLEUM, SUCTION/DISCHARGE

  • Mfr # 4414-0800-020

  • Zoro # G516477911


product price:  $160.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Max. Pressure
300 psi
Bend Radius
48 in
Outside Dia.
8.98 in
Inside Dia.
8 in
Reinforcement
2 Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4414-0800-020
Zoro #
G516477911
UPC #
746041337759
Country of Origin
Turkey

Dimensions

Bend Radius
48 in
Outside Dia.
8.98 in
Inside Dia.
8 in
Length
20 ft

Details

Max. Pressure
300 psi
Reinforcement
2 Synthetic
Color
Black
Vacuum Rating
29 in Hg @ 68° F
Tube Material
Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.