8 X 20 HD PU LINED MAT HDL, PVC COVER/HELIX BLACK/BLACK

  • Mfr # 3020-0800-020

  • Zoro # G416501693


product price:  $86.85
/ea
Free Shipping & Returns

Key Features

Inside Dia.
8 in
Vacuum Rating
28 in Hg @ 68° F
Bend Radius
18 in
Length
20 ft
Max. Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3020-0800-020
Zoro #
G416501693
UPC #
746041435295
Country of Origin
Unknown

Dimensions

Inside Dia.
8 in
Bend Radius
18 in
Length
20 ft
Outside Dia.
9.16 in

Details

Vacuum Rating
28 in Hg @ 68° F
Max. Pressure
30 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.