8in X 20ft FDA BULK SUCTION, 3/16in TUBE 150 PSI
Mfr # 4460-0800-020
Zoro # G016478111
product price: $82.59
/ea
Free Shipping & Returns
Key Features
Tube Material
Natural Rubber (NR)
Inside Dia.
8 in
Outside Dia.
8.78 in
Max. Pressure
150 psi
Length
20 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4460-0800-020
Zoro #
G016478111
UPC #
746041327255
Country of Origin
Türkiye
Dimensions
Inside Dia.
8 in
Outside Dia.
8.78 in
Length
20 ft
Bend Radius
32 in
Details
Tube Material
Natural Rubber (NR)
Max. Pressure
150 psi
Color
Gray
Vacuum Rating
29 in Hg @ 68° F
Reinforcement
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.