BULK S/D TAN GUM W/SW, 8in X 50ft NO FDA

  • Mfr # 4470-0800-050

  • Zoro # G816477895


product price:  $122.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tube Material
Pure Gum Rubber
Inside Dia.
8 in
Outside Dia.
9.13 in
Max. Pressure
60 psi
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4470-0800-050
Zoro #
G816477895
UPC #
746041327132
Country of Origin
Türkiye

Dimensions

Inside Dia.
8 in
Outside Dia.
9.13 in
Length
50 ft
Bend Radius
40 in

Details

Tube Material
Pure Gum Rubber
Max. Pressure
60 psi
Color
Black
Vacuum Rating
29 in Hg @ 68° F
Reinforcement
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.