Shop JASON INDUSTRIAL
See all product information
Create Account
CPLD PVC AIR, 1/4in X 25ft 1/4 M X M NPT
- Mfr # 4103-025425
- Zoro # G616478191
product price:Â
$
24.59
/ea
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Cover Material
Polyvinyl Chloride (PVC)
Length
25 ft
Temp. Range
-26 Degrees to 66 Degrees C (-15 Degrees to 150 Degrees F)
Max. Pressure (PSI)
300 psi @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4103-025425
- Zoro #
- G616478191
- UPC #
- 746041020576
- Country of Origin
- China
Dimensions
- Length
- 25 ft
- Inside Dia.
- 1/4 in
Details
- Tube Material
- Polyvinyl Chloride (PVC)
- Cover Material
- Polyvinyl Chloride (PVC)
- Temp. Range
- -26 Degrees to 66 Degrees C (-15 Degrees to 150 Degrees F)
- Max. Pressure (PSI)
- 300 psi @ 68° F
- Color
- Red
- Standards
- ARPM Class C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.