CPLD PVC AIR W END PROT EE, 3/8in X 50ft 1/4 M X M NPT

  • Mfr # 4103-037450

  • Zoro # G316478156


product price:  $31.49
/ea

Key Features

Length
50 ft
Color
Red
Pneumatic Hose Thread Type
NPT (National Pipe Thread)
Max. Pressure (PSI)
300 psi @ 68° F
Bend Radius (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103-037450
Zoro #
G316478156
UPC #
746041020583
Country of Origin
China

Dimensions

Length
50 ft
Bend Radius (In.)
2.5 in
Outside Dia.
0.59 in
Inside Dia.
3/8 in

Details

Color
Red
Pneumatic Hose Thread Type
NPT (National Pipe Thread)
Max. Pressure (PSI)
300 psi @ 68° F
Temp. Range
-26 to +66 °C ( -15 to +150 °F )
Tube Material
Polyvinyl Chloride (PVC)
Cover Material
Polyvinyl Chloride (PVC)
Standards
ARPM Class C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.