Zoro Homepage

DREAMFLEX PETROLEUM, TRANSFER/SUCTION 250PSI

  • Mfr # 4426-0075-100

  • Zoro # G916478082


product price: $7.25
/ea
Sold in multiples of 100 for $725.00

Key Features

Bend Radius
0.75 in
Outside Dia.
1.18 in
Inside Dia.
3/4 in
Length
100 ft
Vacuum Rating
26 @ 68° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4426-0075-100
Zoro #
G916478082
UPC #
746041492335
Country of Origin
Turkey

Dimensions

Bend Radius
0.75 in
Outside Dia.
1.18 in
Inside Dia.
3/4 in
Length
100 ft

Details

Vacuum Rating
26 @ 68° F
Max. Pressure
250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.