Shop JASON INDUSTRIAL
See all product information
Create Account
GS300 RED EPDM AIR-WATER, 300 PSI 1/4in X 500ft
- Mfr # 4300-0025-500
- Zoro # G316477944
product price:Â
$
1.35
/ea
Sold in multiples of 8 for
$10.80
Key Features
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
500 ft
Bend Radius (In.)
1.5 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4300-0025-500
- Zoro #
- G316477944
- UPC #
- 746041648558
- Country of Origin
- United States
- Tube Material
- Ethylene Propylene Diene Monomer (EPDM)
- Cover Material
- Ethylene Propylene Diene Monomer (EPDM)
- Color
- Red
- Max. Pressure (PSI)
- 300 psi @ 68° F
Dimensions
- Length
- 500 ft
- Bend Radius (In.)
- 1.5 in
- Outside Dia.
- 0.5 in
- Inside Dia.
- 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.