LIGHTWEIGHT 2 PLY SANDBLAST, 1-1/4 X 1 7/8 X 100

  • Mfr # 4313-0125-100

  • Zoro # G716494640


product price: $8.79
/ea
Sold in multiples of 100 for $879.00

Key Features

Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Hose Outside Dia.
1.88 in
Hose Color
Black
Max. Working Pressure (PSI)
150 psi @ 68° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4313-0125-100
Zoro #
G716494640
UPC #
746041325527
Country of Origin
Turkey

Dimensions

Hose Outside Dia.
1.88 in
Hose Length
100 ft
Bend Radius
10 in
Hose Inside Dia.
1-1/4 in

Details

Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Hose Color
Black
Max. Working Pressure (PSI)
150 psi @ 68° F
Reinforcement
2
Color
Black
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.