LIGHTWEIGHT 2 PLY SANDBLAST, 1-1/4 X 1-7/8 X 50

  • Mfr # 4313-0125-050

  • Zoro # G616494672


product price:  $8.79
/ea
Sold in multiples of 50 for $439.50

Key Features

Hose Length
50 ft
Hose Color
Black
Color
Black
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Hose Outside Dia.
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4313-0125-050
Zoro #
G616494672
UPC #
746041325510
Country of Origin
Turkey

Dimensions

Hose Length
50 ft
Hose Outside Dia.
1.88 in
Hose Inside Dia.
1-1/4 in
Bend Radius
10 in

Details

Hose Color
Black
Color
Black
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Reinforcement
2
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Max. Working Pressure (PSI)
150 psi @ 68° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.