Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE 1-1/4 VICTAULIC

  • Mfr # CN125V

  • Zoro # G616501554


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

For Hose I.D.
1-1/4 in
Thread Type
NPT (National Pipe Thread)
Material
Plated Steel - Victaulic Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN125V
Zoro #
G616501554
UPC #
746041329471
Country of Origin
China

Details

For Hose I.D.
1-1/4 in
Thread Type
NPT (National Pipe Thread)
Material
Plated Steel - Victaulic Type

Description

The JASON INDUSTRIAL - CN125V is a Push On Hose Fitting primarily utilized within an industrial framework. The granular item type characteristic of this CN125V model may offer a connection intended to minimize stress across a series of hoses - a key attribute when considering fluid transfer under fluctuating circumstances. It is recognized for its convenient push-on configuration and its performance, which may vary based on the specific conditions, affirming its practicality across a variety of industrial setups.

Key Features:

  • Push-On Design: The push-on feature affirms an uncomplicated means to fasten the hose.
  • Connective Adaptability: This component can form connections with diverse hoses, showcasing its versatile usage across separate systems.
  • Durable make: Intended for use in rigorous operations, this model stands testament to its industrial utilization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.