Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE 6 VICTAULIC

  • Mfr # CN600V

  • Zoro # G916501704


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Material
Plated Steel - Victaulic Type
Thread Type
NPT (National Pipe Thread)
For Hose I.D.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN600V
Zoro #
G916501704
UPC #
746041329648
Country of Origin
China

Details

Material
Plated Steel - Victaulic Type
Thread Type
NPT (National Pipe Thread)
For Hose I.D.
6 in

Description

Product Category: "Push On Hose Fittings"

Item Type: "Fitment"

Color: "Grey"

Material: "Carbon Steel"

Connection Type: "NPT Female"

Temperature Range: "-40°F to +328°F"

Operating Pressure: "Up to 300 PSI"

The JASON INDUSTRIAL - CN600V is a fitment-type push on hose fitting, designed to be utilized in various hose applications requiring a firm fitment. Sporting a grey color, this product is constructed from carbon steel, a robust material known for its strength. The fitment connects via an NPT Female connection type, securing a stable link throughout its usage. This fitting is rated for operation within a considerable temperature range from -40°F to +328°F.


Key Features:

  • Made from carbon steel, known for its strength
  • Connects using NPT Female connection type
  • Is rated for operation within a temperature range from -40°F to +328°F
  • Is designed to withstand a maximum pressure up to 300 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.