Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NPS 1-1/2 POT END BRASS

  • Mfr # SB20B

  • Zoro # G016501284


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thread Type
NPS (National Pipe Straight)
Thread Size
1-1/2 in
Type
Threaded Pot Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB20B
Zoro #
G016501284
UPC #
746041341435
Country of Origin
China

Dimensions

Thread Size
1-1/2 in

Details

Material
Brass
Thread Type
NPS (National Pipe Straight)
Type
Threaded Pot Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.