Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NPT 1-1/2 POT END ALUMINUM

  • Mfr # SB2A

  • Zoro # G016501338


product price: $21.69
/ea

Key Features

Material
Aluminum
Type
Threaded Pot Ends
Thread Type
NPT (National Pipe Thread)
Thread Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2A
Zoro #
G016501338
UPC #
746041328818
Country of Origin
China

Dimensions

Thread Size
1-1/2 in

Details

Material
Aluminum
Type
Threaded Pot Ends
Thread Type
NPT (National Pipe Thread)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.