PVC WATER DISCHARGE, 2-1/2 X 300 FE RED 125 PSI

  • Mfr # 4515-2500

  • Zoro # G616477866


product price:  $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Inside Dia.
2-1/2 in
Tube Material
Polyvinyl Chloride (PVC)
Color
Red
Length
300 ft
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4515-2500
Zoro #
G616477866
UPC #
746041328139
Country of Origin
China

Dimensions

Inside Dia.
2-1/2 in
Length
300 ft

Details

Tube Material
Polyvinyl Chloride (PVC)
Color
Red
Max. Pressure
125 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.