Shop JASON INDUSTRIAL
See all product information
Create Account
RED DIAMOND OILFIELD SPECIAL, 1/2in ID X 500ft REELS
Mfr # 5201-08-500
Zoro # G116501986
product price:Â $151.69
/ea
Sold in multiples of 3 for $455.07
Free Shipping & Returns
Key Features
Bend Radius
3.15 in
Hose Outside Dia.
0.8 in
Hose Length
500 ft Reels ( 152.4 m )
Hose Inside Dia.
1/2 in
Max. Working Pressure (PSI)
5,000 psi @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5201-08-500
- Zoro #
- G116501986
- UPC #
- 746041494667
- Country of Origin
- Korea, Republic of
Dimensions
- Bend Radius
- 3.15 in
- Hose Outside Dia.
- 0.8 in
- Hose Length
- 500 ft Reels ( 152.4 m )
- Hose Inside Dia.
- 1/2 in
Details
- Max. Working Pressure (PSI)
- 5,000 psi @ 68° F
- Temp. Range
- -40 to +100 °C ( -40 to +212 °F )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.