Shop JASON INDUSTRIAL
See all product information
Create Account
RED DIAMOND RIG HOSE 4SH, 2in ID x 150 FT.
Mfr # 5205-32-150
Zoro # G816501934
product price:Â $167.89
/ea
Free Shipping & Returns
Key Features
Bend Radius
27-1/2 in
Max. Working Pressure (PSI)
3625 psi @ 68° F
Hose Length
150 ft Coils ( 45.7 m )
Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Hose Inside Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5205-32-150
- Zoro #
- G816501934
- UPC #
- 746041494681
- Country of Origin
- Korea, Republic of
Dimensions
- Bend Radius
- 27-1/2 in
- Hose Length
- 150 ft Coils ( 45.7 m )
- Hose Inside Dia.
- 2 in
- Hose Outside Dia.
- 2.68 in
Details
- Max. Working Pressure (PSI)
- 3625 psi @ 68° F
- Temp. Range
- -40 to +100 °C ( -40 to +212 °F )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.