RED PVC AIR 200PSIWP 33MM OD, 1 X 164FT REEL 50M
Mfr # 4103-0100-164
Zoro # G116478189
product price:Â $2.59
/ea
Sold in multiples of 4 for $10.36
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Cover Material
Polyvinyl Chloride (PVC)
Length
164 ft
Temp. Range
-26 to +66 °C ( -15 to +150 °F )
Inside Dia.
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4103-0100-164
Zoro #
G116478189
UPC #
746041344214
Country of Origin
China
Dimensions
Length
164 ft
Inside Dia.
1 in
Details
Tube Material
Polyvinyl Chloride (PVC)
Cover Material
Polyvinyl Chloride (PVC)
Temp. Range
-26 to +66 °C ( -15 to +150 °F )
Max. Pressure (PSI)
300 psi @ 68° F
Standards
ARPM Class C
Color
Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.