RED PVC AIR 300PSIWP 11MM OD, 1/4 X 328FT REEL 100M
- Mfr # 4103-0025-328
- Zoro # G816477758
product price:Â
$
0.56
/ea
Sold in multiples of 20 for
$11.20
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Cover Material
Polyvinyl Chloride (PVC)
Length
328 ft
Bend Radius (In.)
1.7 in
Temp. Range
-26 Degrees to 66 Degrees C (-15 Degrees to 150 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4103-0025-328
- Zoro #
- G816477758
- UPC #
- 746041344153
- Country of Origin
- China
Dimensions
- Length
- 328 ft
- Bend Radius (In.)
- 1.7 in
- Inside Dia.
- 1/4 in
- Outside Dia.
- 0.44 in
Details
- Tube Material
- Polyvinyl Chloride (PVC)
- Cover Material
- Polyvinyl Chloride (PVC)
- Temp. Range
- -26 Degrees to 66 Degrees C (-15 Degrees to 150 Degrees F)
- Standards
- ARPM Class C
- Max. Pressure (PSI)
- 300 psi @ 68° F
- Color
- Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.